Beli relief valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AQUATROL Relief Valves
    Mulai

    Rp1.399.900

    AQUATROL Relief Valves
    atribut:
    • UNSPSC: 40141606
  2. Parker Relief Valve
    Mulai

    Rp1.799.900

  3. Apollo Relief Valves
    Mulai

    Rp999.900

    Apollo Relief Valves
    atribut:
    • UNSPSC: 40141606
    • Outlet Type: FNPT
  4. CASH VALVE Relief Valves
    Mulai

    Rp15.999.900

    CASH VALVE Relief Valves
    atribut:
    • UNSPSC: 40141606
    • Body Material: Bronze
    • Outlet Type: FNPT
    • Test Lever: No
  5. KUNKLE VALVE Relief Valves
    Mulai

    Rp10.999.900

    KUNKLE VALVE Relief Valves
    atribut:
    • UNSPSC: 40141606
  6. GAST Pressure Relief Valve (Katup Pengaman Angin)
    Mulai

    Rp2.199.900

    GAST Pressure Relief Valve (Katup Pengaman Angin)
    Deskripsi:
    These replacement parts repair worn or damaged components in compatible air motors and gearmotors.
    atribut:
    • Compatible with Brand: Gast
    • Compatible with Manufacturer Part Number: 0523-101Q-G588NDX, 1023-101Q-G608NEX, 1023-V2-G608NEX, 1065-V2A, 1423-101Q-G625, 1423-101Q-G626X, 1550-600, AT05-101-G215DX
    • For Use With Grainger Item Number: 33K850, 33K853, 33K854, 33K861, 33K864, 33K865, 33K884, 53VC79
    • Includes: Filter Element
    • Item: Pressure Relief Valve
    • UNSPSC: 40141606
  7. MYCOM Solenoid Valve Refrigerant (Katup Solenoid)
    Mulai

    Rp9.199.900

    MYCOM Solenoid Valve Refrigerant (Katup Solenoid)
    Deskripsi:
    Solenoid valve MYCOM made in Japan. Aktivasi untuk membuka dan menutup valve menggunakan "Direct Driving" electric power dari solenoid coil, bukan menggunakan pressure differential. Plunger terbuat dari bahan special wear resitant stainless steel yang memiliki durabilitas dan reliabilitas yang sangat baik. Dilengkapi dengan casing epoxy resin untuk coil dan terminal box yang waterproof, yang dirancang agar aman, dan agar mudah dalam melakukan pekerjaan wiring. Dilengkapi juga dengan Strainer (tipe With Strainer) untuk menjaga kebocoran solenoid valve karena plunger tersumbat kotoran. Dapat digunakan untuk refrigerant ammonia dan freon. Biasa disebut juga dengan Valve Ammonia, Solenoid Valve Freon, Solenoid Valve Ammonia
    atribut:
    • Pneumatic Test Pressure (MPa): 2.4
    • Temperature (°C): NH3 : -33 to -9; Freon : -40 to -14.5℃
    • Activation System: Direct driving, non-differential pressure type
    • Body Material: Cast Iron ASTM Class No.40 or equivalent
    • Maximum Working Pressure (MPa): 2
    • Rated Voltage (V/Hz): AC100-230/50-60
    • Refrigerant: NH3 (R717), R12, R22, R404A, R503
    • Valve Surface Material: Special Wear Resistant Stainless Steel Plunger
  8. ECONOLINE Pressure Relief Valve (Katup Pengaman Tekanan)
    Mulai

    Rp539.900

  9. Daikin Industries Relief Valve (Gasket Mounting Type)
    Mulai

    Rp5.499.900

    Daikin Industries Relief Valve (Gasket Mounting Type)
    atribut:
    • Adjustable Pressure Range (kgf/cm²): 35 to 210
    • Adjustable Range of Pressure (MPa): 3.5 to 21
    • Flow Rate (L/minute): (Maximum) 30
    • Pipe Connection Diameter: 3/8
    • Suitable fluid: Petroleum-based hydraulic oil/water/glycol-based hydraulic oil
    • Type of Connection: Gasket mounting type
    • Valve Type: Pressure control valve
  10. Weflo Pressure Relief Valve
    Mulai

    Rp24.999.900

    Weflo Pressure Relief Valve
    Deskripsi:
    - Relief valve: Limits inlet pressure by relieving excess pressure- Pressure sustaining: Prevents inlet pressure from dropping below a predetermined minimum- Operates over a wide flow range- Inlet pressure is adjustable with single screw- Quick opening and adjustable closing speed- Can be maintained without removal from the pipe line- Flanges to EN1092-2 PN10/PN16, ANSI B16.1 Class125.- Grooved Ends to AWWA C606 Standard- UL listed 1 1/2″-8″
  11. Singer Valve Pressure Reducing Valve
    Mulai

    Rp38.999.900

    Singer Valve Pressure Reducing Valve
    Deskripsi:
    The 106-PR and 206-PR series pressure reducing valves are based on the 106-PG or 206-PG main valves.The pilot valves sense the downstream pressure through a connection at the valve outlet. Under flowing conditions, the pilot reacts to small changes in pressure to control the valve position by modulating the pressure above the diaphragm. The downstream pressure is maintained virtually steady at the pilot set-point.In typical pressure reducing applications, the standard port model 206-PR is often the best selection.
    atribut:
    • Minimum Flat Diaphragm (USGPM): 1
    • Maximum Continuius (USGPM): 125
  12. CONRADER Pneumatic Safety Valve
    Mulai

    Rp409.900

    CONRADER Pneumatic Safety Valve
    Deskripsi:
    Hard seat pneumatic safety valves use metal-to-metal contact to seat the valve. These safety relief valves are ideal for high-temperature and corrosive-environment conditions that an elastomer seal could not withstand.
  13. VENN New Standard Compliant Hot Water Equipment Relief Valve
    Mulai

    Rp709.900

    VENN New Standard Compliant Hot Water Equipment Relief Valve
    Deskripsi:
    A diaphragm type relief valve for small hot water boilers and electric water heaters. It is used as a relief valve for pressure due to thermal expansion and as a relief valve on the secondary side of the pressure reducing valve.
    atribut:
    • Material (Main Unit): CAC406
    • Fluid Temperature (°C): 5 - 100
    • Suitable fluid: Cold / Hot Water
    • End Connection: Inlet Side: JIS R3 / 4 Screw, Outlet Side: JIS Rc1 / 2 Screw
    • Diaphragm Material: FKM
    • Nominal Diameter A: 20
  14. Tsushima Safety Valve With Lever (Katup Safety)
    Mulai

    Rp519.900

    Tsushima Safety Valve With Lever (Katup Safety)
    atribut:
    • Pressure (psi): 142.233
    • Pressure (bar): 10
    • Pressure (Kg/Cm²): 10
  15. audio-technica Portable headphones
    Mulai

    Rp559.900

    audio-technica Portable headphones
    Deskripsi:
    Powerful and clear playback sound with a newly designed Φ36mm driver. A feeling of compact size realizes a powerful sound. Easy-to-use single-sided 1.2m cord for stress-free listening. The one-sided design minimizes the stress of cord entanglement. You can enjoy it comfortably without getting in the way when wearing it. Lightweight and compact body that keeps you comfortable for a long time. Uses a thin housing design that is easy for women to pick up. The light and compact body keeps you comfortable even when listening for a long time. A swivel mechanism that is convenient to carry. The swivel mechanism that folds flat ensures portability when carrying. Adopted pop coloring in pursuit of fashion. Uses pop colors. We pursued fashionability by matching the color of the mesh part and cord that produce sound with the housing. Ear pads that are hard to leak sound and have high airtightness. The ear pad with good cushioning fits your ears perfectly. It has excellent sound insulation and you can enjoy rich high-quality sound because you do not miss the bass.
    atribut:
    • Cable Length (m): 1.2 (one piece)
    • Earphone shape: Overhead type
    • Feature: Foldable
    • Mass (g): 110 (excluding code)
    • Maximum Input (mW): 500
    • Playback Frequency Band (Hz): 15~22,000
    • Plug: DIA3.5mm gold-plated stereo mini (L type)
    • Sound Pressure Level (dB): 104 (output)
    • Type: Sealed dynamic type
  16. KEI Type Brass Safety Valve
    Mulai

    Rp649.900

    KEI Type Brass Safety Valve
    atribut:
    • Material: Brass
    • Brass Pressure (kg/cm²): 10
Daftar Harga relief valve Terbaru October 2026
NUCLEO Hand Valve HydraulicRp1.599.900
Yoshitake Relief Valve For Hot Water EquipmentRp659.900
AQUATROL Relief ValvesRp1.399.900
Parker Relief ValveRp1.799.900
Apollo Relief ValvesRp999.900
CASH VALVE Relief ValvesRp15.999.900
KUNKLE VALVE Relief ValvesRp10.999.900
GAST Pressure Relief Valve (Katup Pengaman Angin)Rp2.199.900
MYCOM Solenoid Valve Refrigerant (Katup Solenoid)Rp9.199.900
ECONOLINE Pressure Relief Valve (Katup Pengaman Tekanan)Rp539.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)